Menu Search
CU Media Patch Panels - Loaded Angled Rack Mount Panel 2U 48 Port 8 Wire Cat 5e

PANDUIT #DPA485E88TGY

Angled Rack Mount Panel 2U 48 Port 8 Wire Cat 5e

SKU #07498303717
Manufacturer Series: DP5e
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Angled Rack Mount Panel
Termination Type: 110
Ports: 48
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.47 x 19 in.
Color: Black