Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
OPTICAL CABLE #DCC2488/110SIX-S

Rack Mount Patch Panel 1U 24 Port Category 6

SKU # 47003402413
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Patch Panel
Termination Type: 110
Ports: 24
Outlet Type: Category 6
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.