You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
OPTICAL CABLE #WTC12/24B

Fiber Optic Cabinet, 12.00 x 13.00 in., 24 Ports, Black

SKU # 47003402185
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Panel
Ports: 24
Dimensions: HxW: 12 x 13 in.
Color: Black

CU Media Patch Panels - Loaded: Type - Wall Mount Panel; Ports - 24; Size - HxW - 12.00 x 13.00 in.; Color - Black