Menu Search
CU Media Patch Panels - Loaded Angled Rack Mount Panel 1U 24 Port Category 5e

OPTICAL CABLE #ACC2488/25V01

Angled Rack Mount Panel 1U 24 Port Category 5e

SKU #47003402505
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Angled Rack Mount Panel
Ports: 24
Outlet Type: Category 5e
Wiring Code: T568B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.