Menu Search
LEVITON #5G596-U89

GigaMax Universal Patch Panel, 10.00 x 2.30 in., 110 Termination, 12 Ports, 8 Wire Cat 5e, T568A/B, Black

SKU # 07847717847
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Wall Mount Panel
Termination Type: 110
Ports: 12
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Dimensions: HxW: 10 x 2.3 in.
Color: Black

CU Media Patch Panels - Loaded: Type - Surface Wall Mount Panel; Termination Type - 110; Ports - 12; Outlet Type - 8 Wire Cat 5e; Wiring Code - T568A/B; Size - HxW - 10.00 x 2.30 in; Color - Black; Additional Information - Includes 89D Bracket; Manufacturer Series - GigaMax

Additional Info: Includes 89D Bracket