Menu Search
LEVITON #69270-U48

eXtreme Patch Panel, 3.50 x 19.00 in., 2U Rack, IDC Termination, 48 Ports, 8 Wire Cat 6, T568A/B

SKU # 07847738584 Manufacturer Series: 6+ Quick Port
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Termination Type: IDC
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Included: Cable Management Bar, Writable/Erasable Port Labeling Surfaces