Menu Search
Search
LEVITON #69587-U48

eXtreme Patch Panel, 3.50 x 19.00 in., 2U Rack, IDC Termination, 48 Ports, 8 Wire Cat 6, T568A/B, Black

SKU # 07847734584 Manufacturer Series: 6+
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Rack Mount Panel
Termination Type: IDC
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black