LEVITON #69586-U48

Patch Panel, 3.50 x 19.00 in., 2U Rack, IDC Termination, 48 Ports, 8 Wire Cat 6, T568A/B, Black

SKU: 07847717986
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flush Rack Mount Panel
Termination Type: IDC
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black
Manufacturer Series: eXtreme 6+
Description
CU Media Patch Panels - Loaded: Type - Flush Rack Mount Panel; Termination Type - IDC; Ports - 48; Outlet Type - 8 Wire Cat 6; Wiring Code - T568A/B; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in; Color - Black; Manufacturer Series - eXtreme 6+