Menu Search
Search
LEVITON #49012-J48

Patch Panel 2U 48 Port 8P2C

SKU # 07847717969
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Patch Panel
Ports: 48
Outlet Type: 8P2C
Size - Rack Units: 2U
Dimensions: HxW: 3.47 x 19 in.

Additional Info: Voice Grade. Color Coded Port ID. Connector: 25 Pair