You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEVITON #476TM-512

Patch Panel 12 Port 8 Wire Cat 5e

SKU # 07847747926
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Patch Panel
Termination Type: IDC
Ports: 12
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Color: Black

Additional Info: Included: Plastic Punch-Down Tool. Twist and Mount Panel