Menu Search
CU Media Patch Panels - Loaded Patch Panel, 1.75 x 19.00 in., 1U Rack, IDC Termination, 24 Ports, 8 Wire Cat 6, T568A/B, Black
LEVITON #69586-U24

eXtreme Patch Panel, 1.75 x 19.00 in., 1U Rack, IDC Termination, 24 Ports, 8 Wire Cat 6, T568A/B, Black

SKU # 07847717985 Manufacturer Series: 6+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flush Rack Mount Panel
Termination Type: IDC
Ports: 24
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black