Menu Search
LEGRAND - ORTRONICS #OR-PMP5E1289

Clarity Surface Wall Mount Panel 12 Port 8 Wire Cat 5e

SKU # 78094890729
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Wall Mount Panel
Termination Type: 110
Ports: 12
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Color: Black

Additional Info: Includes 89D Bracket