Menu Search

LEGRAND - ORTRONICS #OR-PHD5E6U96

Clarity Rack Mount Patch Panel 4U 96 Port 8 Wire Cat 5e

SKU: 66287544788
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rack Mount Patch Panel
Termination Type: 110
Ports: 96
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 4U
Dimensions: HxW: 7 x 19 in.
Color: Black
Description
Panels - Loaded: Type - Rack Mount Patch Panel; Termination Type - 110; Ports - 96; Outlet Type - 8 Wire Cat 5e; Wiring Code - T568A/B; Size - Rack Units - 4U; Size - HxW - 7.00 x 19.00 in; Color - Black; Manufacturer Series - Clarity