Menu Search

LEGRAND - ORTRONICS #OR-808004373

Patch Panel 4U 96 Port 8P2C

SKU: 66287516197
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Patch Panel
Termination Type: Telco Female 50-pin
Ports: 96
Outlet Type: 8P2C
Size - Rack Units: 4U
Dimensions: HxW: 7 x 19 in.
Color: Black
Description
Panels - Loaded: Type - Patch Panel; Termination Type - Telco Female 50-pin; Ports - 96; Outlet Type - 8P2C; Size - Rack Units - 4U; Size - HxW - 7.00 x 19.00 in.; Color - Black