Menu Search
CU Media Patch Panels - Loaded Patch Panel 32 Port 8P8C
LEGRAND - ORTRONICS #OR-809045047

Patch Panel 32 Port 8P8C

SKU # 66287526282
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Patch Panel
Termination Type: 110
Ports: 32
Outlet Type: 8P8C
Dimensions: HxW: 3.47 x 19 in.
Color: Black

Panels - Loaded: Type - Patch Panel; Termination Type - 110; Ports - 32; Outlet Type - 8P8C; Size - HxW - 3.47 x 19.00 in; Color - Black; Additional Information - RJ48X Keyed Jacks, Panel Material: Aluminum, Modular Jack Contact Material: Phosphor Bronze

Additional Info: RJ48X Keyed Jacks, Panel Material: Aluminum, Modular Jack Contact Material: Phosphor Bronze