Menu Search
CU Media Patch Panels - Loaded Patch Panel, 3.50 x 19.00 in., 2U Rack, 110 Termination, 48 Ports, 8 Wire Cat 6

LEGRAND - ORTRONICS #OR-PHC66U48

Clarity Patch Panel, 3.50 x 19.00 in., 2U Rack, 110 Termination, 48 Ports, 8 Wire Cat 6

SKU #66287561252
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Curved Patch Panel
Termination Type: 110
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Dimensions: HxW: 3.5 x 19 in.
Color: Black