Menu Search

LEGRAND - ORTRONICS #OR-809045125

Patch Panel 12 Port 8P4C

SKU: 66287527988
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Patch Panel
Termination Type: 110
Ports: 12
Outlet Type: 8P4C
Dimensions: HxW: 1.75 x 19 in.
Color: Black
Description
Panels - Loaded: Type - Patch Panel; Termination Type - 110; Ports - 12; Outlet Type - 8P4C; Size - HxW - 1.75 x 19.00 in.; Color - Black