LEGRAND - ORTRONICS #OR-PHDPJS5E24

Jack Panel, 1.75 x 19.00 in., 1U Rack, 24 Ports, 8 Wire Cat 5e, T568A/B

SKU: 66287568811
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rack Mount Patch Panel
Ports: 24
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Manufacturer Series: Clarity
Description
Panels - Loaded: Type - Rack Mount Patch Panel; Ports - 24; Outlet Type - 8 Wire Cat 5e; Wiring Code - T568A/B; Size - Rack Units - 1U; Size - HxW - 1.75 x 19.00 in; Manufacturer Series - Clarity