LEGRAND - ORTRONICS #OR-PHD66U48

Clarity Flush Rack Mount Panel 2U 48 Port 8 Wire Cat 6

SKU: 47008798831
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flush Rack Mount Panel
Termination Type: 110
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black
Description
Panels - Loaded: Type - Flush Rack Mount Panel; Termination Type - 110; Ports - 48; Outlet Type - 8 Wire Cat 6; Wiring Code - T568A/B; Size - Rack Units - 2U; Size - HxW - 3.5x19 in; Color - Black; Additional Information - Six-port modules; Manufacturer Series - Clarity
Additional Info: six-port modules