Menu Search
CU Media Patch Panels - Loaded Flush Rack Mount Panel 1U 12 Port 8 Wire Cat 5e
LEGRAND - ORTRONICS #OR-PSD5E6U12

Clarity Flush Rack Mount Panel 1U 12 Port 8 Wire Cat 5e

SKU # 66287544888
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flush Rack Mount Panel
Termination Type: 110
Ports: 12
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: six-port modules