Menu Search
Search
HUBBELL #P5E96B19E

SPEEDGAIN Patch Panel 4U 96 Port Category 5e

SKU # 66262081842
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Patch Panel
Termination Type: 110
Ports: 96
Outlet Type: Category 5e
Wiring Code: T568A/B
Size - Rack Units: 4U
Dimensions: HxW: 7 x 19 in.