The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
HUBBELL #P5E16UEW

SPEEDGAIN Patch Panel 1U 16 Port Category 5e

SKU # 66262085734
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Patch Panel
Termination Type: Punch down
Ports: 16
Outlet Type: Category 5e
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: White