Menu Search
Search
HUBBELL #PXJ636E

iStation Jack Panel Kit 1U 36 Port Category 6

SKU # 66262085735 Manufacturer Series: PXJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jack Panel Kit
Ports: 36
Outlet Type: Category 6
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Gray

CU Media Patch Panels - Loaded: Type - Jack Panel Kit; Ports - 36; Outlet Type - Category 6; Size - Rack Units - 1U; Size - HxW - 1.75 x 19.00 in; Color - Gray; Additional Information - Includes: (1) Jack Panel, Xcelerator Category 6 Black Jacks, (1) Mounting Hardware Kit, Clear Plastic Label Holders; Manufacturer Series - iStation PXJ

Additional Info: Includes: (1) Jack Panel, Xcelerator Category 6 Black Jacks, (1) Mounting Hardware Kit, Clear Plastic Label Holders