Menu Search
CU Media Patch Panels - Loaded Ascent Patch Panel, 3.50 x 19.00 in., 2 Rack, 110/IDC Termination, 48 Ports, 8 Wire Cat 6, Black

HUBBELL #HP6A48U

NEXTSPEED® Ascent Patch Panel, 3.50 x 19.00 in., 2 Rack, 110/IDC Termination, 48 Ports, 8 Wire Cat 6, Black

SKU #66262021947
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flat Patch Panel
Termination Type: 110/IDC
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Dimensions: HxW: 3.5 x 19 in.
Color: Black