Menu Search
CU Media Patch Panels - Loaded Patch Panel 1U 48 Port
CSC #1435971-1-PRJ995364-

Patch Panel 1U 48 Port

SKU # 47610798987
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Patch Panel
Termination Type: MRJ21
Ports: 48
Size - Rack Units: 1U
Dimensions: 19 in.
Color: Black

CU Media Patch Panels - Loaded: Type - Patch Panel; Termination Type - MRJ21; Ports - 48; Size - Rack Units - 1U; Size - HxW - 19.00 in.; Color - Black; Additional Information - Unshielded, Standard Footprint

Additional Info: Unshielded, Standard Footprint