Menu Search
COMMSCOPE #760180075

SYSTIMAX Patch Panel, IDC, 48 Ports, 8 Wire Cat 6, T568A/B, Black

SKU # 88410477948
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Patch Panel
Termination Type: IDC
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: 3.50 in. H x 19.00 in. W x 8.30 in. D
Color: Black