COMMSCOPE #760152595

Flat Patch Panel 2U 48 Port Category 6A - 360-IPR-1100-E-GS6-2U-48

SKU: 88410489127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flat Patch Panel
Termination Type: IDC
Ports: 48
Outlet Type: Category 6A
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Gray
Manufacturer Series: GigaSPEED X10D 1100GS6
CU Media Patch Panels - Loaded: Type - Flat Patch Panel; Termination Type - IDC; Ports - 48; Outlet Type - Category 6A; Wiring Code - T568A/B; Size - Rack Units - 2U; Size - HxW - 3.50 x 19"; Color - Gray; Additional Information - SYSTIMAX 360; Manufacturer Series - GigaSPEED X10D 1100GS6
Additional Info: SYSTIMAX 360