Menu Search
COMMSCOPE #760158634

iPatch Angled Patch Panel 2U 48 Port 8 Wire Cat 6

SKU # 88410487352
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Patch Panel
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Cool Gray

CU Media Patch Panels - Loaded: Type - Angled Patch Panel; Ports - 48; Outlet Type - 8 Wire Cat 6; Wiring Code - T568A/B; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in; Color - Cool Gray; Additional Information - Material Type: ABS/Polycarbonate; Manufacturer Series - iPatch

Additional Info: Material Type: ABS/Polycarbonate