Menu Search
AESP/SIGNAMAX #48458S-C6A

Patch Panel, 3.50 x 19.00 in., 2U Rack, Keystone Module Termination, 48 Ports, 8 Wire Cat 6A

SKU # 76347498962
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Patch Panel
Termination Type: Keystone Module
Ports: 48
Outlet Type: 8 Wire Cat 6A
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.