Menu Search
Search
NVENT HOFFMAN #A484814CTCJ

Current Transformer Cabinet Steel Galvanized Gray

SKU # 78351014514
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 12 (Panel), 14 (Body), 16 (Bottom) Gauge
Finish: Galvanized
Color: Gray
NEMA: 3R
Cover Type: Screw-On, with Padlock
Width: 48 in.
Height: 46.8 in.
Depth: 14 in.

Additional Info: Enclosure Ratings: IP32