Menu Search
HOFFMAN #A484814HCT

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 78351015306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 12 Gauge
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged 2-Door, Lockable
Knockouts: None
Width: 48 in.
Height: 48
Depth: 14

CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Material Specification - 12 Gauge; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Hinged 2-Door, Lockable; Width in inch - 48.00; Height in inch - 48.00; Depth in inch - 14.00