Menu Search

HOFFMAN #A482411HCT

Current Transformer Cabinet Steel Galvanized Gray

SKU: 78351042709
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 14 Gauge
Finish: Galvanized
Color: Gray
NEMA: 3R
Cover Type: Hinged
Width: 24 in.
Height: 48 in.
Depth: 11 in.
Description
CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Material Specification - 14 Gauge; Finish - Galvanized; Color - Gray; NEMA - 3R; Cover Type - Hinged; Width in inch - 24; Height in inch - 48; Depth in inch - 11; Additional Information - Enclosure Rating: IP32, IEC 60529
Additional Info: Enclosure Rating: IP32, IEC 60529