Menu Search
Search
EATON #ALITRB425NCH

Current Transformer Cabinet

SKU # 78668549393
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Width: 9.5 in.
Height: 64 in.
Depth: 14.4 in.

Additional Info: Rating: 3PH, 400A