Menu Search
CT Cabinets Current Transformer Cabinet Steel Powder Coat Gray
EATON BUSSMANN SERIES #364814-RTCT

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 78205137200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 12 Gauge
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Screw-On, w/Hasp
Knockouts: None
Width: 36
Height: 48
Depth: 14