Menu Search

EATON BUSSMANN SERIES #364811HRTCT

Current Transformer Cabinet Steel Powder Coat Gray

SKU: 78205180456
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 12 Gauge
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Slip-Hinge, w/Hasp
Knockouts: None
Width: 36
Height: 48
Depth: 11
Description
CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Material Specification - 12 Gauge; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Slip-Hinge, w/Hasp; Width in inch - 36.00; Height in inch - 48.00; Depth in inch - 11.00