Menu Search
Search
AMERICAN MIDWEST POWER #CT12-4-L

Current Transformer Steel

SKU # 78023198999 Manufacturer Series: CT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Steel
Finish: Galvanized
NEMA: 3R
Width: 33 in.
Height: 48 in.
Depth: 13 in.