EATON #EZD-AC-CP4-800

Relay CPU Module 24V DC

SKU: 78668500178
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Relay CPU Module
Supply Voltage: 24V DC
Configuration: Power Supply
Application: EZD Modules
Mounting: Surface
Manufacturer Series: EZD
Description
PLC CPU-Power Modules: Type - Relay CPU Module; Supply Voltage - 24V DC; Configuration - Power Supply; Application - EZD Modules; Mounting - Surface; Manufacturer Series - EZD