WALDMAN LTG #111440013

Lamp, CFL, , 24V

SKU: 78942595526
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Voltage: 24V
Color: Neutral White
Color Temperature: 4000K
Length: 24 in.
Contains Mercury: Yes
Description
Lamp: CFL; Watts: ; Voltage: 24V; Color: Neutral White; Color Temperature: 4000K; Average Life - hrs: ; Contains Mercury: Yes