U LIGHTING AMERICA #SDR20WP2-R30

Lamp, CFL, R30, Reflector Flood, 20W 120V

SKU: 18423498998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Bulb Shape: R30
Bulb: Reflector Flood
Base: Medium Screw (E26)
Watts: 20W
Voltage: 120V
Color Temperature: 2700K
Dimmable: Yes
Packaging: priced per lamp
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: R30; Bulb: Reflector Flood; Base: Medium Screw (E26); Watts: 20W; Voltage: 120V; Color Temperature: 2700K; Dimmable: Yes; Average Life - hrs: ; Contains Mercury: Yes
Additional Info: Operation: Dimmable