Menu Search
Search
SIGNIFY #147926

Philips Lamp, CFL, EL/mDT, Spiral/Twister, 5W 120V

SKU # 78667714792 Manufacturer Series: Energy Saver
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: EL/mDT
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 5W
Voltage: 120V
Lumens: 250
Average Life - hrs: 8000
Length: 4 in.
CRI: 82
Packaging: 6 (priced per lamp)
Contains Mercury: Yes