Menu Search
CFL Light Bulbs Lamp, CFL, Triple Tube, 21W

PHILIPS #PL-T

Energy Advantage Lamp, CFL, Triple Tube, 21W

SKU #78667740780
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: CFL
Bulb: Triple Tube
Base: 4-Pin (GX24q-3)
Watts: 21W
Lumens: 1400
Color Temperature: 3500K
Average Life - hrs: 16000
Length: 5.5 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb: Triple Tube; Base: 4-Pin GX24q-3; Watts: 21W; Lumens: 1400: Color Temperature: 3500K; Average Life - hrs: 16000; CRI: 82; Manufacturer Series: Energy Advantage; Contains Mercury: Yes

Additional Info: ALTO Lamp