Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
Lighting Light Bulbs CFL Light Bulbs #EL/MDT-23W-GU24-4.1K-6/1
PHILIPS #EL/MDT-23W-GU24-4.1K-6/1

Lamp, CFL, Spiral/Twister, 23W 110-127V

SKU # 78667741139
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: Spiral/Twister
Bulb: EL/m DT
Base: 2-Pin GU24
Watts: 23W
Lamp Style: Twister
Voltage: 110-127V
Color: Cool White
Lumens: 1600
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 4.2 in.
CRI: 80
Packaging: 6
Contains Mercury: Yes