Menu Search
CFL Light Bulbs Lamp, CFL, SLS, 25W 120V

PHILIPS #SLS-25W-6/1

Energy Saver Lamp, CFL, SLS, 25W 120V

SKU #78667713574
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: CFL
Bulb Shape: SLS
Base: Medium Screw (E26)
Watts: 25W
Voltage: 120V
Lumens: 1750
Color Temperature: 2700K
Average Life - hrs: 15000
Length: 6-3/16 in.
CRI: 82
Operating Position: Universal
Packaging: 6 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp