Menu Search
CFL Light Bulbs Lamp, CFL, SLS, 14W 120V
PHILIPS #SLS-14W-6-/1

Energy Saver Lamp, CFL, SLS, 14W 120V

SKU # 78667714691
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: SLS
Base: Medium Screw (E26)
Watts: 14W
Voltage: 120V
Lumens: 860
Color Temperature: 2700K
Average Life - hrs: 12000
Length: 4-15/16 in.
CRI: 82
Operating Position: Universal
Packaging: 6 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp