Menu Search
PHILIPS #EL/A-PAR38-23W-6/1

Energy Saver Lamp, CFL, Reflector Flood, 23W 120V

SKU # 78667741995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb: Reflector Flood
Base: Medium Screw (E26)
Watts: 23W
Voltage: 120V
Lumens: 1250
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 6.5 in.
CRI: 82
Packaging: 6 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb: Reflector Flood; Base: Medium Screw (E26); Watts: 23W; Voltage: 120V; Lumens: 1250: Color Temperature: 2700K; Average Life - hrs: 8000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes