Menu Search
CFL Light Bulbs Lamp, CFL, PL-T, Triple Tube, 57W
PHILIPS #146324

Lamp, CFL, PL-T, Triple Tube, 57W

SKU # 78667714632
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-5)
Watts: 57W
Lumens: 4300
Color Temperature: 3500K
Average Life - hrs: 16000
Length: 7-51/64 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes