Menu Search
CFL Light Bulbs Lamp, CFL, PL-T, Triple Tube, 33W
PHILIPS #220293

Energy Advantage Lamp, CFL, PL-T, Triple Tube, 33W

SKU # 78667722029
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-4)
Watts: 33W
Lumens: 2615
Color Temperature: 4100K
Average Life - hrs: 16000
Length: 6.3 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp