Menu Search
PHILIPS #PL-T-26W/835/4P/ALTO

Lamp, CFL, PL-T, Triple Tube, 26W

SKU # 78667743339
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-3)
Watts: 26W
Color: White
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 13000
Length: 4.98 in.
CRI: 82
Packaging: 10
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-T; Bulb: Triple Tube; Base: 4-Pin GX24q-3; Watts: 26W; Color: White; Color Temperature: 3500K; Dimmable: Yes; Average Life - hrs: 13000; CRI: 82; Contains Mercury: Yes

Additional Info: Diameter: 4.37 in.