Menu Search
CFL Light Bulbs Lamp, CFL, PL-T, Triple Tube, 26W 80V
PHILIPS #268243

Lamp, CFL, PL-T, Triple Tube, 26W 80V

SKU # 78667726824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-3)
Watts: 26W
Voltage: 80V
Color: White
Lumens: 1800
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 16000
Length: 5 in.
CRI: 82
Packaging: 12 (priced per lamp)
Contains Mercury: Yes