Menu Search
CFL Light Bulbs Lamp, CFL, PL-T, Triple Tube, 18W
PHILIPS #PL-T

Lamp, CFL, PL-T, Triple Tube, 18W

SKU # 78667740981
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-2)
Watts: 18W
Lumens: 1200
Color Temperature: 2700K
Average Life - hrs: 16000
Length: 4-5/8 in.
CRI: 82
Packaging: 12 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-T; Bulb: Triple Tube; Base: 4-Pin GX24q-2; Watts: 18W; Lumens: 1200: Color Temperature: 2700K; Average Life - hrs: 16000; CRI: 82; Contains Mercury: Yes

Additional Info: ALTO Lamp